Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Wall Mounted Two Stream Recycling Station, Blue and Gray Finish, 315

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Frost Wall Mounted Two Stream Recycling Station, Blue and Gray Finish, 315

Item #: WBB956293

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $720.00 Save up to 16%
Price: $ 604.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frost Wall Mounted Two Stream Recycling Station, Blue and Gray Finish, 315

Wall mounted recycling container fixed design eliminates the possibility of blocking exits in the event of an emergency. Flexible modular component design to accommodate specific separation requirements. Ergonomic front loading door reduces risk of back injury. Inclined top discourages use as a table or chair. All exterior components are fabricated metal for maximum fire protection. Two leak proof roto molded polyethylene liners. Full length piano hinge on door. Magnetic latch on door. Assists commercial and institutional organizations with source separation programs or recycle programs. Includes English, Spanish and French labels. Each liner has a 67 liter capacity, 134 liters in total (29 imp. gal. In total).

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES38
    • COLOR FINISHBlue/Gray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER315
    • STYLEWall Mounted
    • WEIGHT LBS50
    • DESCRIPTION2-Stream
    • MANUFACTURER PART NUMBER315
    • CAPACITY GALLONS35
    • BRANDFrost

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!