Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 503 Domed Rejuvenator Connect Center 24"X5' Black

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Wearwell 503 Domed Rejuvenator Connect Center 24"X5' Black

Item #: WBB2240114

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $227.69 Save up to 27%
Price: $ 165.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 503 Domed Rejuvenator Connect Center 24"X5' Black

Rejuvenator delivers unmatched comfort and long term performance. Available in 2' x 5' and 3' x 5' Ends and Centers to create long runs of ergonomic matting. Molded in safety bevels reduce installation time and costs.

Product Specifications

    • LENGTH INCHES60
    • LENGTH FEET5
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BACKING MATERIALUrethane
    • BRANDWearwell
    • MANUFACTURERS PART NUMBER503.58x2x5CBK
    • SIZEModular Tile
    • SURFACEUrethane
    • THICKNESS INCHES5/8
    • TYPEModular/Center/Connector
    • TOTAL RECYCLED CONTENT PERCENT<10%
    • PATTERNRaised-Dome
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!