Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Side Piece Shown

Comfort Flow HD Modular Anti-Fatigue Tile 3/4" Thick, Middle Black 36" x 36"

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Comfort Flow HD Modular Anti-Fatigue Tile 3/4" Thick, Middle Black 36" x 36"

Item #: WBB1888595

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 150.95
Product Information
Customer Review
Product Q&A
Accessories
Comfort Flow HD Modular Anti-Fatigue Tile 3/4" Thick, Middle Black 36" x 36"

High density closed cell Nitrile rubber cushion has 15% recycled content. Comfort Flow HD Modular Tiles can be custom fit in any work station configuration. Light weight and flexible for easy handling and cleaning. Dishwasher safe. 3/4" thickness. Grease and oil proof, chemical resistant, welding safe and static dissipative. Beveled edges for safe transition from mat to floor. Lifetime anti-microbial treatment to prevent odors and degradation of the mat. Comfort Flow HD Modular Tile has drainage holes to allow liquids to flow through. Recommended for kitchen and industrial applications.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONComfort Flow HD Modular Tile
    • MANUFACTURERS PART NUMBER4430010004
    • SIZEStock Size
    • SURFACE--
    • STYLE--
    • THICKNESS INCHES3/4
    • TYPELinkable
    • WEIGHT LBS17
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!