Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Complete Comfort II Anti-Fatigue Mat 1/2" Thick, Black 4' x 6'

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Complete Comfort II Anti-Fatigue Mat 1/2" Thick, Black 4' x 6'

Item #: WBB1888729

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 259.95
Product Information
Customer Review
Product Q&A
Accessories
Complete Comfort II Anti-Fatigue Mat 1/2" Thick, Black 4' x 6'

High Density Closed Cell Nitile Rubber Cushion has 15% recycled content. Grease and oil proof, chemical resistant, welding safe and static dissipative. Beveled edges for safe transition from mat to floor. Lifetime anti-microbial treatment to prevent odors and degradation. May be Autoclave sterilized. Recommended for wet and dry environments for healthcare, food service and industrial application.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDM+A Matting (Andersen)
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONComplete Comfort II
    • MANUFACTURERS PART NUMBER594000046
    • SIZE4' x 6'
    • THICKNESS1/2"
    • THICKNESS INCHES1/2
    • TYPEw/o Holes
    • WEIGHT LBS21
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!