Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sabre Olefin Entrance Carpet Mat - 4' x 6' - Dark Toast
See all 90 items in product family

Sabre Olefin Entrance Carpet Mat - 4' x 6' - Dark Toast

Item #: WBB238017

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
This Stain Resistant Carpet Entrance Mat is constructed of 100% Olefin fibers. A step above commodity entrance matting. Exceptional water absorption. Vinyl backing helps reduce mat movement. Dark Toast finish. 3/8" thickness. 72"L x 48"W overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHDark Toast
    • BORDER COLORBlack
    • BRANDNoTrax®
    • CONSTRUCTIONOlefin Fibers
    • MANUFACTURERS PART NUMBER130S0046BR
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACESmooth
    • THICKNESS INCHES3/8
    • TYPESabre
    • WEIGHT LBS16

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Dark Toast Carpet Mat

Your review: Placing the order was a breeze. We received our product w/in the time frame that was given. The color was a perfect match for our needs. We have only had the mat for a few weeks so durability is still being tested. Though at this time we are very pleased with this product.

Is this review helpful?

Rug

Pros: Average Rug

Is this review helpful?

Excellent rug

Your review: This rug is exactly what I wanted and the price was cheaper than other comparable rugs elsewhere. It's nice on bare feet also.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!