Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Finger Scrape Entrance Mat - 28" x 46" - Black
See all 16 items in product family

Finger Scrape Entrance Mat - 28" x 46" - Black

Item #: WBB237910

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $54.04 Save up to 2%
Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
This Ultimate Rubber Scraper mat is effective in extreme temperatures. Tough rubber compound remains flexible even in extreme cold temperatures. Slip resistant surface. Molded rubber bristles grab and hold dirt. Molded beveled edging on all 4 sides creates a retention dam to trap moisture while reducing trip hazards. Black finish. 3/8" thickness. 46"L x 28"W overall.

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES28
    • COLOR FINISHBlack
    • BACKING MATERIALRubber
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT28S2846BL
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACERubber
    • THICKNESS INCHES3/8
    • TYPEGeneral Purpose Mat
    • WEIGHT LBS16.4
    • LENGTH RANGE INCHES24 to 47
    • WIDTH RANGE INCHES24 to 35

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Mats

Your review: I was so weary of all the outside debri my husband and our two dogs tracked into the house. The finger scrape mats have made a huge difference. I have two configured at the backdoor so they have to walk on a large mat then stepup onto the smaller mat on the stoop. I can get by vacuming 3 times a week instead of daily. Easy to clean I just flip them over in the yard and when muddy I hose them off.

Is this review helpful?

Also an excellent product!

Your review: We needed to get more than one mat per entrance. One for when they came up to the door and another one on the inside of the door. That way we were covered -coming and going!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!