Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orientrax Entrance Rug 4' x 6' Thick Burgundy

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Orientrax Entrance Rug 4' x 6' Thick Burgundy

Item #: WB239335BY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 141.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ORIENTRAX™ ENTRANCE RUGS
Orientrax™ area rugs combine the classic, upscale look of an oriental rug with the function and durability of a high performance entrance mat. Ideal for indoor use in medium to heavy duty traffic areas including upscale entrances and reception areas. Made using 24 ounces of twisted nylon fiber per square yard. Surface offers superior moisture absorption and retention. Heavyweight non-slip vinyl backing ensures minimum movement. Vinyl borders and edging. 3/8" overall thickness.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHBurgundy
    • BACKING MATERIALVinyl
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBER170S0046BD
    • SIZEPre-Cut Mat
    • SURFACENylon
    • THICKNESS INCHES3/8
    • TYPEStock
    • WEIGHT LBS14.0
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Exactly what I was looking for!

Your review: The color was perfect, more subtle than its picture, we were worried about the light colors. In Minnesota it has been warm enough to melt the snow and make mud, my dog and us have been using it for a week now and it is still looking great! Vacuum s easily. Two cons to this, the first is the rubber back slides on my entry carpet so we have to reposition it in front of the weekly. The second is that it came with an imperfection of 1 inch by ╜ of no carpet on the border. Not sure why it came like that but it appears as if there is an L shape cut in it. We have a bench on that side so it isn't readily visible.

Pros: Easy clean even after muddy prints. Looks classy!

Cons: Rubber backing slides over carpet. Quality control missed an L shape spot of no carpet fibers.

Is this review helpful?

Bright colors warm up our lobby

Your review: I ordered two of these rugs for our lobby. They are beautiful and do not slide on the tile floor.

Is this review helpful?

Beautiful

Your review: Purchased this rug to give our office a little spark of color. I was very surprised how beautiful it is considering it is a mat that holds the water from the snowy boots and shoes. I would definitely purchase this again.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!