Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Platinum Series Walk-Off Indoor Mat 60"L X 36"W Black - GJO59354

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Genuine Joe Platinum Series Walk-Off Indoor Mat 60"L X 36"W Black - GJO59354

Item #: WBB1143918

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $95.47 Save up to 36%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Platinum Series Walk-Off Indoor Mat 60"L X 36"W Black - GJO59354

Indoor mat is ideal for indoor, high traffic areas.

Features:
  • Indoor mat is ideal for high traffic areas
  • Mat is made with high-quality nylon carpet, reinforced border edges and extremely durable nitrile rubber backing
  • Maintenance-free mat traps solid and liquid waste and debris
  • Special backing ensures stability on smooth and textured surfaces
  • Unique "picture frame" all-rubber back allows the mat to lie flat at edges
  • Use indoor mat for both hard surfaces and carpeted floors

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BRANDGenuine Joe
    • CONSTRUCTIONNylon/Nitrile Rubber
    • DESCRIPTIONFloor Mat
    • MANUFACTURERS PART NUMBERGJO59354
    • THICKNESS INCHES3/8
    • TYPEStock Size

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

very happy

Your review: We are happy with the product we received. Thank you.

Pros: good product

Cons: n/a

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!