Interion® Height Adjustable Sit Stand Desk - Full Width Keyboard

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Interion® Height Adjustable Sit Stand Desk - Full Width Keyboard

Item #: WB670167

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 275.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Interion® Height Adjustable Sit Stand Desk – Full Width

The Interion® Height Adjustable Sit Stand Desk – Full Width has a 35" wide platform with a full-width removable keyboard tray. The work surface over the keyboard tray can support laptops as well. The Interion®'s standing desk converter provides an easy way to transition between sitting and standing throughout the workday. These quality Height Adjustable Sit Stand Desks offer smooth up/down motion and the 35"W x 23-1/2"D platform can raise and lower in various increments from 6" to 20" in height. The 34-1/2"W x 11-1/2"D  keyboard tray rests close to your desk in the sitting position to maintain ergonomic posture, and can accommodate full-sized keyboards, mouse and more. The platform on the Height Adjustable Sit Stand Desk has ample surface area to support two 21" monitors and the gas-lift springs are optimized for the total peripheral weight of 33lbs including the keyboard. Convenient tablet stand built into platform. Cable management included. Comes pre-assembled with removable keyboard tray detached.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES31
    • HEIGHT INCHES6 to 20
    • COLOR FINISHBlack
    • DESCRIPTIONSit to Stand with Full Width Keyboard
    • WEIGHT LBS33
    • MOUNT TYPEDesktop Stand
    • BRANDInterion®
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • STYLESit-Stand
    • KEYBOARD TRAY (W X L)34-1/2 x 11-1/2
    • WEIGHT CAPACITY33 lbs
    • MANUFACTURERS PART NUMBERMT101M
    • TYPEDual Monitor
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!