Ergotron StyleView® Vertical Lift High Traffic Areas Mounting Kit

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ergotron StyleView® Vertical Lift High Traffic Areas Mounting Kit

Item #: WBB265119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $395.00 Save up to 45%
Price: $ 217.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron Neo-Flex™ Dual Monitor Wall Mount

Maximize space in imaging environments! This low-profile digital imaging solution enhances PACS implementation by providing convenient access to patient data.

  • Easily access PACS data.
  • No more light boxes - work directly with digital records.
  • Low profile makes it perfect for space-constrained areas.
  • Dual-monitor configuration increases productivity.
  • Comfortable viewing: Tilt screens to reduce glare and improve sight lines.
  • Creates a complete digital imaging station when combined with the Neo-Flex Keyboard Wall Mount.
  • Includes two (2) 100 Series Single Pivots, 26" Wall Track, two (2) Track Mount Bracket Kits.
  • Mounting Standards: VESA FDMI, MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)

Product Specifications

    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)180°
    • ROTATION (DEGREES)360° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE24
    • LIFT--
    • WEIGHT CAPACITY25 lbs/Arm
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER28-514-800
    • PAN--
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!