x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 4' Schefflera Silk Tree, Green

Nearly Natural 4' Schefflera Silk Tree, Green

Item #: WBB977380

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$79.99 up to 13% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 4' Schefflera Silk Tree, Green

Think green, no matter what the weather is outside. that's how you'll feel when you gaze upon this stunning Schefflera tree. With a stout trunk that projects an aura of strength, this tree makes the perfect piece to adorn an entranceway. The trunk gives way to a burst of lush green and yellow leaves that feel every bit as real as they look, with nary a drop of water!

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES23
  • HEIGHT INCHES48
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic
  • BRANDNearly Natural
  • DESCRIPTION4' Schefflera Silk Tree
  • MANUFACTURERS PART NUMBER5305
  • PACKAGE QUANTITY1
  • POT SIZE7"W x 5-1/2"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLESchefflera
  • PLANT HEIGHT INCHES48
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Kentia Palm Silk Tree, Green

Item #: B977381

Not Yet Rated

Usually ships in 4 to 7 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 4' Schefflera Silk Tree, Green

Nearly Natural 4' Schefflera Silk Tree, Green

Item #: WBB977380

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant