x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 5' Sweet Bay Ball Topiary Silk Tree

Nearly Natural 5' Sweet Bay Ball Topiary Silk Tree

Item #: WBB977400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$174.99 up to 17% OFF

Price: $145.95

Save $7.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 5' Sweet Bay Ball Topiary Silk Tree

Sometimes, your decor calls for a bold look, but not something that overwhelms. For that need, may we suggest this beautiful 5' Sweet Bay Topiary? The long, stately trunk gracefully climbs upward, and culminates in a burst of soft, lush greenery that is sure to catch anyone's eye. And best of all, this faux tree will stay fresh and green for years, with nary a need for water.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Iron Wire, Wood, Plastic
  • BRANDNearly Natural
  • DESCRIPTION5' Sweet Bay Ball Topiary Silk Tree
  • MANUFACTURERS PART NUMBER5310
  • PACKAGE QUANTITY1
  • POT SIZE6-1/2"W x 5-3/4"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLETopiary
  • PLANT HEIGHT INCHES60
  • COLOR FAMILYGreen
  • TREE SPECIESSweet Bay
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 57'' Sweet Bay Double Ball Topiary Silk Tree

Item #: B977464

Not Yet Rated

Usually ships in 4 to 7 days

$144.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 5' Sweet Bay Ball Topiary Silk Tree

Nearly Natural 5' Sweet Bay Ball Topiary Silk Tree

Item #: WBB977400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant