Nearly Natural 6' Big Bamboo Silk Tree
|
Questions & Answers (0)
Product Description
Nearly Natural 6' Big Bamboo Silk Tree
Bring the lush foliage of the tropics indoors! With thousands of luxurious leaves and standing a majestic six feet tall; our Bamboo Tree is a dramatic replica of trees commonly grown in warmer climates. This tree will compliment any decorating style in your home or office (group several for a dramatic appeal!)
Bring the lush foliage of the tropics indoors! With thousands of luxurious leaves and standing a majestic six feet tall; our Bamboo Tree is a dramatic replica of trees commonly grown in warmer climates. This tree will compliment any decorating style in your home or office (group several for a dramatic appeal!)
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 40 in |
| Height | 72 in |
| Pot Size | 7-1/4"W x 6-3/4"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 6' Big Bamboo Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5190 |
| Purpose | Floor |
| Brand | Nearly Natural |