Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Leather Look Binding System Covers, 11-1/4 x 8-3/4, Navy, 200 Sets/Box

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Swingline™ GBC® Leather Look Binding System Covers, 11-1/4 x 8-3/4, Navy, 200 Sets/Box

Item #: WBB1587544

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($137.90)

List Price: $159.74 Save up to 57%
Price: $68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Leather Look Binding System Covers, 11-1/4 x 8-3/4, Navy, 200 Sets/Box

Look and feel of real leather. Exceptional durability and quality.

Product Specifications

    • WIDTH INCHES8-3/4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHNavy
    • BRANDSwingline®
    • DESCRIPTIONLeather-Look Binding System Cover
    • MANUFACTURERS PART NUMBER2000711
    • PACKAGE QUANTITY200
    • SHEET CAPACITY--
    • SIZE11-1/4" x 8-3/4"
    • TYPEAccessories - Binding
    • ACCESSORY TYPECover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!