Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Plastic Binding Spines 1" 200 Sheet Capacity Black 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Sparco Plastic Binding Spines 1" 200 Sheet Capacity Black 100 Pack

Item #: WBB1532527

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.85 Save up to 74%
Price: $ 20.75
Product Information
Customer Review
Product Q&A
Accessories
Sparco Plastic Binding Spines 1" 200 Sheet Capacity Black 100 Pack

Plastic binding spines will not scratch, chip, peel or discolor. Design allows you to add and remove pages with a machine for quick edits. Spines work with Fellowes, GBC and other compatible binding machines.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSparco™
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPlastic Binding Spines
    • PACKAGE QUANTITY100
    • SHEET CAPACITY200
    • SIZE1" Diameter
    • TYPEAccessories - Binding
    • MANUFACTURER PART NUMBERSPR18008
    • ACCESSORY TYPEComb / Spine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!