Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® ProClick Spines, 5/8", 110 Sheets Capacity, Black, 100 Pk - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Swingline™ GBC® ProClick Spines, 5/8", 110 Sheets Capacity, Black, 100 Pk - Pkg Qty 10

Item #: WBB1587594

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $757.40 Save up to 33%
$50.95 each

Sold in packages of 10

Price: $509.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Swingline™ GBC® ProClick Spines, 5/8", 110 Sheets Capacity, Black, 100 Pk

Swingline™ GBC® ProClick® binding spines securely bounds documents and lets pages lie flat for 360° rotation. Spines zip open and closed to make adding or removing pages simple. Ideal for use with Swingline™ GBC® ProClick binding machines and pre-punched paper. Choose size, color and quantity to meet your binding needs.

Product Specifications

    • WIDTH INCHES8-1/4
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • DIAMETER INCHES5/8"
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONProClick Spines, 5/8"
    • MANUFACTURERS PART NUMBER2514517
    • PACKAGE QUANTITY100
    • SHEET CAPACITY110
    • SIZE5/8" Diameter
    • TYPEAccessories - Binding
    • WEIGHT3.042
    • ACCESSORY TYPEComb / Spine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!