Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® HeatSeal Pinnacle 27 Thermal Roll Laminator, NAP I Or II Film, 6 Min Warm-Up, 27" Width

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

GBC® HeatSeal Pinnacle 27 Thermal Roll Laminator, NAP I Or II Film, 6 Min Warm-Up, 27" Width

Item #: WBB1587523

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,045.72 Save up to 32%
Price: $ 2,080.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® HeatSeal Pinnacle 27 Thermal Roll Laminator, NAP I Or II Film, 6 Min Warm-Up, 27" Width

The Pinnacle 27 thermal roll laminator with 6 minute warm-up incorporates superior engineering to deliver the highest level of professional lamination quality with easy, intuitive operation. Fully featured control panel keeps you constantly informed of lamination status and helps you pick the correct settings.

  • Use with NAP I and NAP II roll film up to 3 mil thick

  • Laminates at 12 feet per minute

  • 27" maximum document width

  • Limited 1-year warranty

  • 21" x 35.75" x 13.5"


  • Product Specifications

      • WIDTH INCHES35-3/4
      • DEPTH INCHES21
      • HEIGHT INCHES13-1/2
      • COLOR FINISHBlue/Gray
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONHeatSeal Pinnacle 27 Thermal Roll Laminator
      • MANUFACTURERS PART NUMBER1701700
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH27"
      • SPEEDUp to 12 in/min
      • TYPELaminator
      • LIMITED WARRANTY1 Year
      • WEIGHT117.73
      • POUCH THICKNESSUp to 3 mil
      • FILM TYPENAP I, NAP II
      • LCD DISPLAYYes
      • REVERSE FUNCTIONNo

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!