Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® UltraClear Thermal Laminating Pouches, Letter Size, 5 Mil, 100/Pack - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Swingline™ GBC® UltraClear Thermal Laminating Pouches, Letter Size, 5 Mil, 100/Pack - Pkg Qty 4

Item #: WBB1587520

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $298.44 Save up to 41%
$43.95 each

Sold in packages of 4

Price: $175.80
Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® UltraClear Thermal Laminating Pouches, Letter Size, 5 Mil, 100/Pack

UltraClear™ thermal laminating pouches provide a clean and crisp look for professional document and photo lamination results.

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES11-1/2
    • COLOR FINISHClear
    • BRANDSwingline®
    • CONSTRUCTIONThermal Plastic
    • DESCRIPTIONUltraClear Thermal Laminating Pouches
    • FINISHGlossy
    • MANUFACTURERS PART NUMBER3200654
    • PACKAGE QUANTITY100
    • TYPEAccessories - Laminators
    • WEIGHT3.89
    • POUCH THICKNESS5 mil
    • ACCESSORY TYPEPouch Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed