Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® ClassicCut® Guillotine Trimmer, CL800pro, 150 Sheet Capacity, 11-3/4"L Cut

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Swingline® ClassicCut® Guillotine Trimmer, CL800pro, 150 Sheet Capacity, 11-3/4"L Cut

Item #: WBB1587476

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,204.89 Save up to 37%
Price: $ 761.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® ClassicCut® Guillotine Trimmer, CL800pro, 150 Sheet Capacity, 11-3/4"L Cut

When only the most powerful will do, this guillotine paper trimmer steps up to cut up to 150 sheets at a time. Sharp guillotine blade has a full width handle to give you the best leverage, and a light illuminates the cutting area for increased precision and accuracy. Limited 10-year warranty.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES9
    • COLOR FINISHBrown
    • BRANDSwingline®
    • CONSTRUCTIONMetal
    • DESCRIPTIONClassicCut® Guillotine Trimmer
    • MANUFACTURERS PART NUMBER1500
    • PACKAGE QUANTITY1
    • SHEET CAPACITY150
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY10 Year
    • WEIGHT25.5
    • CUTTING LENGTH11-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed