Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® ClassicCut Ingento Guillotine Trimmer, 36" Cut Length, 15 Sheet Capacity

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Swingline® ClassicCut Ingento Guillotine Trimmer, 36" Cut Length, 15 Sheet Capacity

Item #: WBB1587486

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $912.36 Save up to 39%
Price: $ 559.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® ClassicCut Ingento Guillotine Trimmer, 36" Cut Length, 15 Sheet Capacity

Premium 36" guillotine style paper trimmer can cut up to 15 sheets. Trims paper, presentation materials, crafts and photos. Heavy duty maple base and die-cast metal cutting arm provide lasting durability and precise cuts. Tension spring keeps arm in place in any position. Limited 10-year warranty.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES51-1/2
    • HEIGHT INCHES7-3/4
    • COLOR FINISHBrown
    • BRANDSwingline®
    • CONSTRUCTIONWood
    • DESCRIPTIONClassicCut Ingento Guillotine Trimmer
    • MANUFACTURERS PART NUMBER1182
    • PACKAGE QUANTITY1
    • SHEET CAPACITY15
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY10 Year
    • WEIGHT52.6
    • CUTTING LENGTH36"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!