String Lights
Length
Gauge
Mounting Location
Material
Width
Height
Color
Price
Power Smith Temporary LED Work Light w/ Pivoting Panels, 16000 Lumens, 18/3 SJTW, 10'L Cord
Cord Length
10 ft
Gauge
18/3 ga
Cord Type
SJTW
Bulb Type
LED
Bergen Industries Temp Light Stringer, Integrated LED Lights, 18/2, 100', 15A, Male & Female Plugs
Cord Length
100 ft
Bulb Type
Integrated LED
Bergen Industries Temp Light Stringer, Integrated LED Lights, 18/2, 50', 15A, Male & Female Plugs
Cord Length
50 ft
Bulb Type
Integrated LED
Cord Length
100 ft
Gauge
18/2 ga
Cord Type
SJTW
Number of Sockets
10
Sunlite® Commercial Grade String Light with LED Edison Bulbs, 18 SJTW, 1050 Lumens, 24'L Cord
Cord Length
24 ft
Gauge
18 ga
Cord Type
SJTW
Bulb Type
LED
Cord Length
100 ft
Gauge
12/3 ga
Cord Type
SJTW
Number of Sockets
10