Interion by Global Industrial
Model # :WBB522142
Interion® Waiting Room Chair with Arms - Leather - Black
|
Questions & Answers (0)
Product Description
Leather Sled Base Side Chair with Arms
Fully upholstered in Black Leatherplus. Polished tubular steel frame coated with Black scratch resistant finish. Thick contoured cushions for added comfort support. Moves smoothly over hard surface ad plush carpeting. Curved arms easily clear front edges when pulled close to table. Contoured seat and back provides firm lumbar support.
Click HERE for reception tables.
Fully upholstered in Black Leatherplus. Polished tubular steel frame coated with Black scratch resistant finish. Thick contoured cushions for added comfort support. Moves smoothly over hard surface ad plush carpeting. Curved arms easily clear front edges when pulled close to table. Contoured seat and back provides firm lumbar support.
Click HERE for reception tables.
PRICE
$115.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 24-1/2 in |
| Height | 34-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 20 in |
| Seat Depth | 20 in |
| Base | Sled Base |
| Back Width | 20-3/4 in |
| Back Height | 13 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Fixed |
| Manufacturers Part Number | B522142 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Guest/ Side Chair |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Guest Chair |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Synthetic Leather |
Compliance & Certifications
| CAL 117 Certified | Yes |