Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Rainbow Accents® Bookcase - 36" High - Gray Top/Blue Edge

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Jonti-Craft® Rainbow Accents® Bookcase - 36" High - Gray Top/Blue Edge

Item #: WBB771099

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $311.20 Save up to 14%
Price: $ 266.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jonti-Craft® Rainbow Accents® Bookcase - 36" High - Gray Top/Blue Edge

The ultimate in bookcase shelving. Choose from 36", 48" or 60" heights. Adjust shelves in 1-1/4 inch increments. For added stability, recommended wall fastener is included. 36-1/2" long x 12" wide.

Features:

  • Freckled gray laminate.
  • Edgebanding in nine colors.
  • KYDZSafe® edges.
  • Ready-to-Assemble.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

    • LENGTH INCHES36-1/2
    • WIDTH INCHES12
    • HEIGHT INCHES36
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER0960JC003
    • FRAME CONSTRUCTIONWood
    • COLLECTIONRainbow Accents®
    • ASSEMBLYUnassembled
    • STYLEBookcase/Bookshelf
    • EDGE COLORBlue
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • DESCRIPTIONBookcase
    • NUMBER OF SHELVES3
    • WEIGHT LBS66
    • FRAME COLORGray
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed