Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Gray with Navy Edge

Jonti-Craft® Lockable Lockers, Triple Stack, 48-1/2"Wx15"Dx67"H, Gray Laminate, Yellow Edge

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Jonti-Craft® Lockable Lockers, Triple Stack, 48-1/2"Wx15"Dx67"H, Gray Laminate, Yellow Edge

Item #: WBB996417

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,344.50 Save up to 25%
Price: $ 1,013.00
Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft® Lockable Lockers, Triple Stack, 48-1/2"Wx15"Dx67"H, Gray Laminate, Yellow Edge

Different locks and keys for secured lockers. Save money with double or triple stack. Individual lockers are 10½" wide x 12½" deep x 20" high. Stacked lockers must be fastened to a wall. Each unit is 48½" wide x 15" deep.

Features:

  • Freckled gray laminate
  • Edgebanding in Yellow color
  • KYDZHinges® on doors
  • KYDZStrong® construction
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES48-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES67
    • CONSTRUCTIONLaminate
    • COLOR FINISHGray
    • MANUFACTURER PART NUMBER4697JC007
    • OPENINGS12
    • COLLECTIONRainbow Accents®
    • ASSEMBLYUnassembled
    • STYLEStacking Locker
    • EDGE COLORYellow
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • GROUP4 Wide
    • CERTIFIED/APPROVEDGREENGUARD Certified
    • WEIGHT LBS245
    • LIMITED WARRANTYLimited Lifetime
    • TYPELocker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!