Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Mobile Storage Island, Twin No Tray, 48"W x 29"D x 29-1/2"H, Maple Laminate

Shown with Clear Trays

Jonti-Craft® Mobile Storage Island, Twin No Tray, 48"W x 29"D x 29-1/2"H, Maple Laminate

Item #: WBB995934

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$700.00 up to 15% OFF

Price: $595.00

$99.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $595.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jonti-Craft® Mobile Storage Island, Twin No Tray, 48"W x 29"D x 29-1/2"H, Maple Laminate

A maple laminate worktop and easy access storage. One side Features: fifteen cubbies and two shelves. The other side has triple full-length shelves perfect for games. 48" wide x 29" deep x 29½" high.

Features:

  • MapleWave™ laminate
  • KYDZSafe® edges
  • KYDZStrong® construction
  • Mobile, caster mounted
  • Contact your Jonti-Craft dealer for specific cubbie colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES29
  • HEIGHT INCHES29-1/2
  • CONSTRUCTIONLaminate
  • COMPARTMENT QUANTITY17
  • MANUFACTURER PART NUMBER0441JC011
  • FRAME COLORMaple
  • BIN QUANTITY0
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONMapleWave™
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • BIN QUANTITY (BIN SIZE)0 (8-5/8"W x 13-1/2"D x 5-1/4"H)
  • EDGE COLORMaple
  • MOBILE or STATIONARYMobile
  • BIN COLOR--
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • ASSEMBLYAssembled
  • STYLEStorage Unit
  • WEIGHT LBS177
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Mobile Storage Island, Twin w/Clear Trays, 48"W x 29"D x 29-1/2"H, Maple Laminate

Item #: B996107

Not Yet Rated

Usually ships in 10 to 13 days

$661.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Mobile Storage Island, Twin No Tray, 48"W x 29"D x 29-1/2"H, Maple Laminate

Jonti-Craft® Mobile Storage Island, Twin No Tray, 48"W x 29"D x 29-1/2"H, Maple Laminate

Item #: WBB995934

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant