Features:
- These single-point bariatric canes have all-steel construction with a dual tubing insert for added strength and security
- Single point design gives balance support and improves weight-bearing capability
- Weight capacity: 500 lb. (227 kg)
Weights & Dimensions
| Height | 29 -38 in |
| Weight Capacity | 500 lbs |
| Size | Adult |
Product Details
| Material | Steel |
| Description | Offset Handle Cane |
| Color | Chrome |
| Manufacturers Part Number | MDS86420XWCHR |
| Brand | Medline |