- Versatile 2-in-1 walking stick and seat give you the support of a walking cane combined with a seat for resting.
- Great for outdoor events, waiting in lines, traveling or resting after walking or shopping
- Beautiful colors complement any outfit. Smooth handle feels good in your hand
- Seat height: 20 inches; cane height with seat folded: 34 inches; Suggested user height: 5 feet to 5 feet 10 inches
- Folds for easy storage and portability; lightweight aluminum supports up to 220 pounds
Switch Sticks Folding Walking Cane and Walking Stick with Seat, 220 pounds capacity, Bubbles
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 8 in |
| Height | 34 in |
| Weight Capacity | 220 lbs |
| Weight | 2 lbs |
| Size | Adult |
Product Details
| Type | Folding Walking Canes |
| Color | Multi-Colored |
| Material | Aluminum |
| Description | Folding Walking Cane and Walking Stick with Seat |
| Package Quantity | 1 |
| Manufacturers Part Number | 502-2002-5100 |
| Brand | SWITCH STICKS |
Warranty
| Warranty | 1 Year Limited |