This lightweight adjustable aluminum folding cane with T Handle by Drive Medical is great for individuals on the go. The cane easily folds and unfolds with out tools, making storage or travel convenient. As an added bonus this cane comes with a handy carry holster which keeps the cane folded when not in use. The handle height adjusts in 1" increments from 33" to 37" allowing for personal sizing. Available in 9 great colors this cane provides style and quality all in one. The premium grade wood handle is contoured to increase hand comfort and provide safety. This cane includes a plastic carry case.
Features and Benefits- Cane folds into 4 convenient parts for easy storage
- Handle height adjusts in 1" increments from 33" to 37"
- Attractive wood handle with brass collar
- Comes with plastic holster carry case
Product Specifications- Actual Product Weight: 0.78 lbs
- Diameter: 0.75"
- Handle Height (Max): 37"
- Handle Height (Min): 33"
- Overall Product Height: 33"
- Overall Product Length: 5"
- Overall Product Width: 0.75"
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime