Features:
- Universal single tube crutch
- 400lb (181 kg) weight capacity
- Large tip helps provide greater surface contact
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Size | Adult |
Product Details
| Material | Steel |
| Description | Single Tube Crutches |
| Color | Silver |
| Manufacturers Part Number | MDS80542 |
| Brand | Medline |