Hougen®-Ogura Cordless Electro-Hydraulic Hole Puncher, 2.5 Seconds Punching Speed, 40V
Write a Review
|
Questions & Answers (0)
Product Description
Punch holes like never before with the 40V Hougen®-Ogura hole puncher. It produces 16.9 tons of punching pressure can quickly punch through 3/8" materials in 2.5 seconds. Easily confirm the hole position with the jog down feature. Punch automatically returns to the starting position after the punching cycle is complete. If punch ever resists returning to the home position, squeeze the trigger for power feed return. The 76004PR is a self contained unit that utilizes a 40V Lithium-ion battery. Includes: 4 ah battery (09788), charger (09787), 9/16" punch & die, tool kit and carrying case.
PRICE
$5,979.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Conduit Size | 9/16 in |
Product Details
| Type | Hydraulic |
| Contents | 4Ah Battery, Charger, 9/16" Punch & Die, Tool Kit & Carrying Case |
| Material | Mild Steel, Structural Steel |
| Manufacturers Part Number | 764103 |
| Product Type | Hole Puncher |
| Brand | Hougen |