Thermo Scientific 5-Tier Dedicated Platform 3523-51, Holds Five 10" x 10" Platelet Bags
Write a Review
|
Questions & Answers (0)
Product Description
This 5-Tier dedicated platform can hold five 10" x 10" platelet bags. Platform size 11 x 13 in. (28 x 33cm). For use with MaxQ 2000, 2506, 2508 shakers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$929.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 13 in |
Product Details
| Type | Shaker Platforms |
| Capacity | 10" x 10" Platelet Bags |
| Package Quantity | 1 |
| Description | 5-Tier Dedicated Platform |
| Manufacturers Part Number | 3523-51 |
| For Use With | MaxQ 2000, 2506, 2508 Shakers |
| Places | 5 |
| Brand | Thermo Scientific |