Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232958

MPN #: BB3850-5CP

BluBird® Rubber Air Hose, 3/8" ID x 50'L

Product Description
Durable Construction for Heavy-Duty Use The BluBird® Rubber Air Hose 3/8" x 50' is crafted from high-grade, synthetic rubber that's built to last. The material is designed to withstand wear and tear, offering superior durability compared to traditional PVC hoses. It resists cracking, kinking, and abrasions even in the toughest conditions, ensuring long-term performance whether you're working outdoors or in high-intensity environments. This hose remains flexible in extreme weather conditions, allowing easy handling in both hot and cold climates, making it an excellent option for a variety of industrial applications.

5-in-1 Coupler for Ultimate Convenience One of the standout features of this air hose is the 5-in-1 coupler with 3/8" female threads. This coupler allows users to quickly connect and disconnect multiple air tools and accessories, significantly improving productivity. With five different thread options, the coupler is versatile, accommodating a wide range of equipment without the need for extra adapters. Whether you're using nail guns, spray guns, or other pneumatic tools, this convenient feature simplifies your setup and helps streamline your workflow.

Optimal Performance and Versatility. With a 50-foot length, this air hose provides the perfect balance of reach and maneuverability for medium to large work areas. It delivers consistent air flow, making it suitable for tasks that require continuous operation. Its flexibility and high-pressure resistance allow for maximum tool performance, while the durable construction minimizes downtime, so you can focus on getting the job done. From construction sites to auto shops, the BluBird® air hose performs across a wide range of applications with ease.

Designed for Safety and Efficiency Safety is a top priority when choosing an air hose, and BluBird® has taken that into consideration with the 3/8" x 50' Rubber Air Hose. The hose is equipped with high-quality reinforcement, ensuring it can handle high pressures without bursting or cracking. This feature not only prevents accidents but also reduces the need for frequent replacements. The 5-in-1 coupler ensures a tight seal to prevent leaks, keeping your workspace safe and free from interruptions caused by air loss.

Features:
  • 10 Year warranty
  • 40% Lighter than standard rubber air hoses
  • 5-in-1 Universal safety coupler connects to all major plug types
  • 300 PSI working pressure
  • Works with M-Style, V-Style, T-Style, A-Style, L-Style plugs
  • Flexible from -50° F to +190° F
  • Solid brass male NPT fittings
  • Ozone-Resistant construction
  • Built-in pressure bleed-off prevents dangerous hose whip
  • Ergonomic grip on both hose & coupler
  • Ideal for air compressors, pneumatic tools, and garage setups


PRICE
$88.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBB3850-5CP
PSI300 psi
BrandBluBird