Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3178844

MPN #: OS12100

OilShield® Rubber Air Hose Assembly, 1/2" ID x 100'L

Product Description
In the world of automotive and industrial operations, the emphasis on reliable Pneumatic Hoses and Air Hoses cannot be overstated. With a myriad of applications ranging from intricate automotive assemblies to high-demand industrial processes, the efficiency of these sectors often hinges on the reliability of the Air Hose in play. Recognizing this vital necessity, OilShield® elevates the standards by presenting its state-of-the-art Shop hose, precisely engineered to address the unique challenges of these industries.

Endowed with an industry-leading 3-Year Warranty, the OilShield® Shop hose proudly stands as a testament to its unparalleled quality and resilience. Crafted meticulously with RMA Class A oil-resistant rubber, it boasts a Nitrile core and Nitrile cover-attributes that bestow upon it the pinnacle of oil resistance ratings. This is an Air Hose designed to withstand prolonged exposure to substances like oil, diesel fuel, gas, and various cleaning agents, ensuring a seamless operation even in the most challenging of environments.

But OilShield®'s brilliance doesn't end there. Venturing into realms where traditional rubber hoses falter, the OilShield® hose resists the adverse effects of welding spatters and grinding sparks, ensuring its longevity even amidst the intense hustle and bustle of automotive workshops and industrial sites. This remarkable durability is accompanied by a design innovation that renders this Pneumatic Hose 30% lighter than standard rubber hoses. This significant weight reduction, paired with enhanced flexibility and strength, results in an Air Hose that's not only easy to maneuver but also robust in its function.

The inclusion of solid brass fittings, celebrated for being superior to aircraft aluminum, is yet another feather in the cap of OilShield®. Such fittings not only ensure a secure connection but also enhance the overall longevity and performance of the hose.

In essence, the OilShield® Shop hose isn't merely a product; it's a paradigm shift in the Pneumatic Hose industry. Automotive and industrial professionals seeking an Air Hose that seamlessly amalgamates durability with innovation will find in the OilShield® Shop hose an ally that's primed for performance, safety, and efficiency. This is more than just an Air Hose; it's a commitment to unparalleled quality and steadfast performance, ensuring operations remain uninterrupted, regardless of the challenges thrown its way.

Features:
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/2" Male NPT
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Weight15.7 lbs
Hose Inside Diameter1/2 in

Product Details

MaterialNitrile Rubber
DescriptionRubber Air Hose Assembly
ColorYellow
Manufacturers Part NumberOS12100
PSI300 psi
BrandOilShield