OilShield® Rubber Air Hose Reel, 3' Lead-in-Hose with 1/2" x 100'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your hose management with the OilShield® Dual-Arm Air Hose Reel All-In-One 1/2" x 50' (OSRDA12100-AIO). This patent-pending, all-in-one hose reel is engineered to provide unmatched versatility, convenience, and safety. Designed for durability and efficiency, this reel is perfect for industrial facilities, workshops, or residential spaces. With a robust construction that withstands 300 PSI working pressure and temperatures ranging from -30°F to +180°F, it sets a new industry standard. Features a 5-in-1 coupler for simplified hose connections and a 1/2" socket wrench for easy assembly and maintenance.
OilShield's® air hose reel can be mounted on the floor, wall, or ceiling, making it perfect for commercial and industrial use. The OilShield® 1/2" air hose reel is equipped with the Motor Magazine Top 20 Tool award-winning OilShield® Air Hose, featuring a nitrile inner core and nitrile cover to protect the hose from oil, welding spatters, and grinding sparks. One of the best air hoses for shops, it is 30% lighter and stronger while offering exceptional cold weather flexibility from -30°F to +180°F.
OilShield's® air hose reel can be mounted on the floor, wall, or ceiling, making it perfect for commercial and industrial use. The OilShield® 1/2" air hose reel is equipped with the Motor Magazine Top 20 Tool award-winning OilShield® Air Hose, featuring a nitrile inner core and nitrile cover to protect the hose from oil, welding spatters, and grinding sparks. One of the best air hoses for shops, it is 30% lighter and stronger while offering exceptional cold weather flexibility from -30°F to +180°F.
PRICE
$689.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Gray/Yellow |
| Max Temperature | 190 °F |
| For Use With | Air |
| Temperature Range | -30 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | OSRDA12100-AIO |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | OilShield |