Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3233058

MPN #: OSFHONE14

OilShield® Rubber Farm Fuel Transfer Hose with Static Wire, 1" ID x 14'L

Product Description
The Oilshield® Rubber Farm Fuel Hose Assembly, boasting a 1-inch diameter and extending 14 feet in length, is the ultimate solution for your fuel transfer needs. Crafted with RMA Oil Shield synthetic yarn, it's specifically designed for use with 110-volt "Electric" pumps, emphasizing safety and efficiency. With 2X Kink Resistance and remarkable flexibility down to -30°F, it thrives in challenging conditions. Its construction features an oil-resistant tube/cover, synthetic yarn reinforcement, and an integrated static wire for peace of mind. Choose the Oilshield® for a dependable, user-friendly fuel transfer solution.

Features:
  • 1 Year
  • 100% Rubber
  • 1" Male NPT
  • 8" Internal strain relief springs on each end
  • High strength polyester woven braided reinforcement
  • 100 PSI working pressure
  • Ozone resistant
  • For use where UL approval is not required


PRICE
$75.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Hose Inside Diameter1 in

Product Details

MaterialRubber
ColorBlack
Manufacturers Part NumberOSFHONE14
PSI100 psi
BrandOilShield