x

Take 15% off your entire order!

Offer applied at checkout

ESAB® OK Aristorod 12.50 .035"Dia. MIG Welding Wire, 11 Lb. Plastic Spool, E70S-6, Mild Steel

ESAB® OK Aristorod 12.50 .035"Dia. MIG Welding Wire, 11 Lb. Plastic Spool, E70S-6, Mild Steel

Item #: WBB2406187

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

OK Aristorod 12.50 is a bare Mn-Si-alloyed G3Si1/ER70S-6 solid wire for the GMAW of non-alloyed steels, as used in general construction, automotive components, pressure vessel fabrication and shipbuilding. OK Aristorod 12.50 is treated with ESAB's unique Advanced Surface Characteristics (ASC) technology, taking MAG welding operations to new levels of performance and all-round efficiency, especially in robotic and mechanized welding. Characteristic features include excellent start properties; trouble-free feeding at high wire speeds and lengthy feed distances; a very stable arc at high welding currents; Extremely low levels of spatter; low fume emission; reduced contact tip wear and improved protection against corrosion of the wire.

11 Lb. Spool -Price per Lb

  • BRAND ESAB
  • MANUFACTURERS PART NUMBER 1A5009460H
  • LENGTH INCHES 47-7/8
  • PROCESS GMAW
  • USES Mild Steel
  • PACKAGE QUANTITY 11 Lbs.
  • TYPE OK Aristorod 12.50
  • SIZE 0.035"
  • MATERIAL Low Hydrogen Electrodes
  • WEIGHT 11 Lbs.
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESAB® OK Aristorod 12.50 .035"Dia. MIG Welding Wire, 11 Lb. Plastic Spool, E70S-6, Mild Steel

ESAB® OK Aristorod 12.50 .035"Dia. MIG Welding Wire, 11 Lb. Plastic Spool, E70S-6, Mild Steel

Item #: WBB2406187

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant