Wide stance and low center of gravity provide optimum stability under load stress. Heavy gauge steel frame helps prevent distortion or twisting. Handle actuated release valve provides precise metered control of lowering speeds. Convenient foot pedal designed for fast, no load lifts. One year limited manufacturers warranty.
Omega 10 Ton Long Chassis Service Jack - 22100C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,599.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 54-3/4 in |
| Height | 12-3/4 in |
| Weight | 427 lbs |
| Max Height | 27 in |
| Chassis Length | 54-3/4 in |
| Low Height | 7 in |
Product Details
| Color | Black |
| Capacity | 10TONS |
| Package Quantity | 1 |
| Description | Hydraulic Long Chassis Service Jack |
| Manufacturers Part Number | 22100C |
| Brand | Omega |