- PORTABLE POWER: Use on your desk or on-the-go thanks to a powerful 2200mAh rechargeable lithium-ion battery. Easily monitor the battery level with four LED lights, and simply plug in the included USB-C cord to charge.
- INTEGRATED PENCIL STORAGE: A built-in, low-profile slot holds up to 6 writing instruments. Easily grab your favorite colored pencils while doodling, or quickly jot down your next bright idea!
- SPACE-SAVING DESIGN: The vertical orientation natively fits on all Konnect Base products, keeping your desk neat and tidy. Organizing and customizing your workspace has never been easier.
- AUTOSTOP TECHNOLOGY: Prevents over sharpening and provides the perfect point everytime! The cutters stop moving once the pencil is completely sharp, even if the user doesn't retract the pencil.
- 4X LONGER CUTTER LIFE: The extra-hardened helical cutter developed by Bostitch Engineers allows for longer life without dulling.
- STALL-FREE MOTOR: Super duty motor with thermal overload protection keeps the plug-in sharpener from overheating. Sharpen a high volume of pencils back-to-back without a break.
- TAMPER-PROOF SAFETY SWITCH: MagnaSafe technology shuts down the motor when the large shavings bin is removed. This is the Bostitch standard for safety in a classroom environment.
- 51% LARGER* SHAVINGS TRAY: Fewer trips to the trash can keep distractions (and messes!) at bay.
- QUIET MECHANISM: Constructed to keep you running an efficient and focused workspace.
Bostitch® Office Pencil Sharpener, Compatible w/ KT2-BASEKIT1-BLK and KT2-BASEKIT1-WHT, Pink
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$39.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/16 in |
| Width | 4-3/16 in |
| Height | 5-15/16 in |
Product Details
| Style | Electric |
| Type | Electric Pencil Sharpener |
| Erasable | No |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | KT2-RPS3V-PNK |
| Brand | Bostitch |