One-Sided Compact Training Stairs with Platform, 55"L x 30"W x 40"H
Write a Review
|
Questions & Answers (0)
Product Description
Straight staircase designed for departments with lower ceilings. Anti-slip treads. 2 and 3 step sides with bus step. 2 steps with 6" to 10" risers. Overall: 55"L x 30"W x 54"H. Platform: 30"W x 24"D x 12"H. 500 lb. weight capacity.
PRICE
$2,615.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 500 lbs |
| Weight | 199 lbs |
Product Details
| Type | Training Stairs |
| Color | Natural, Black |
| Material | Wood |
| Package Quantity | 1 |
| Description | One-Sided Compact Training Stairs with Platform |
| Manufacturers Part Number | 15-4202 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |