Formax® OnSite HDD/SSD Cross Cut, Hard Drive Shredder, 220V
Write a Review
|
Questions & Answers (0)
Product Description
Protect your data with the Formax® FD 87HDS Hard Drive Shredder, designed to physically destroy discarded hard drives for the highest level of security. Unlike degaussing, which leaves room for uncertainty, this powerful shredder grinds HDDs and SSDs into unrecognizable pieces.
Operating the FD 87HDS is simple: load a hard drive, close the safety shield, and slide the chamber forward. The hardened steel blades reduce 3-1/2" HDDs into 1-5/8" wide fragments and 2-1/2" HDDs/SSDs into 0.19" fragments, ensuring complete destruction. Shredded materials drop into a molded plastic waste bin for easy disposal.
With an LED control panel, auto-reverse jam protection, and individual resettable counters, the FD 87HDS is built for efficiency and reliability. Housed in a durable all-metal cabinet with a low-noise, metal-geared motor, it delivers uncompromising security and reliability.
Operating the FD 87HDS is simple: load a hard drive, close the safety shield, and slide the chamber forward. The hardened steel blades reduce 3-1/2" HDDs into 1-5/8" wide fragments and 2-1/2" HDDs/SSDs into 0.19" fragments, ensuring complete destruction. Shredded materials drop into a molded plastic waste bin for easy disposal.
With an LED control panel, auto-reverse jam protection, and individual resettable counters, the FD 87HDS is built for efficiency and reliability. Housed in a durable all-metal cabinet with a low-noise, metal-geared motor, it delivers uncompromising security and reliability.
PRICE
$14,459.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 34 in |
| Height | 49-1/2 in |
| Shred Size | 1-5/8 x Random For 3-1/2 HDD, 3/16 x Random For 2-1/2 HDD & SSD |
| Throat Width | 4-3/4 Feed Opening For 3-1/2 HDD, 3-9/16 Feed Opening For 2-1/2 HDD & SSD in |
Product Details
| Type | Commercial Shredder |
| Specialty Shredding | Hard Drives |
| Color | White |
| Manual Reverse Mode | Yes |
| Jam Free | Yes |
| Automatic Shut Off | Yes |
| Voltage | 220 V |
| Cutting Type | Cross Cut |
| Material | Metal |
| Description | Hard Drive Shredder |
| Package Quantity | 1 |
| Manufacturers Part Number | FD87HDS |
| Full Bin Indicator | Yes |
| Continuous Operation | Yes |
| Security Level | H-4 |
| Brand | Formax |
| Speed | 3-4 ft/min |
Warranty
| Warranty | 1 |