Erasing or degaussing a hard drive doesn't guarantee data security. The Formax® FD 87HD Hard Drive Punch provides NSA/CSS-compliant destruction by driving a hardened steel punch through discarded hard drives, making data virtually unreadable.
Designed for 2-1/2" and 3-1/2" hard drives, the FD 87HD is easy to operate-simply load a drive, close the transparent safety shield, and press a button. The nickel-plated steel punch ensures precision and durability, while LED illumination lets you monitor the process. The intuitive LED control panel offers real-time status updates and auto-reverse jam protection for smooth operation.
Built for efficiency and safety, the FD 87HD includes automatic motor shutoff when the door is open or the waste bin is full. Housed in a sturdy all-metal cabinet with casters, it delivers low-noise operation with industrial-grade power.When security is critical, trust the Formax FD 87HD to safeguard your sensitive data.
Formax® OnSite Hard Drive Punch, 110V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-11/16 in |
| Depth | 18-1/2 in |
| Height | 35 in |
| Shred Size | 3/8 |
| Throat Width | 4-5/8 in |
Product Details
| Type | Hard Drive Punch |
| Specialty Shredding | Hard Drives |
| Color | White |
| Manual Reverse Mode | Yes |
| Jam Free | Yes |
| Automatic Shut Off | Yes |
| Voltage | 110 V |
| Cutting Type | Punch |
| Material | Metal |
| Description | Hard Drive Punch |
| Package Quantity | 1 |
| Manufacturers Part Number | FD87HD |
| Full Bin Indicator | Yes |
| Security Level | H-2 |
| Brand | Formax |
| Speed | 14 ft/min |
Warranty
| Warranty | 1 |