Ideal Warehouse Onyx Air Purification System, 120V, 60 Hz, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The ONYX is a sleek, robust wall-mounted air purification system ideal for hotel rooms, condominiums, offices, commercial washrooms and much more. The multiple stage air purifier filters, cleans and redistributes indoor air to maintain a fresh, energized environment. At under 55 dBs, the ONYX is whisper-quiet and non-disruptive. The system is state-of-art in more than just technology.
Easily cleans/purifies a large workplace
Quiet, non-disruptive operation
Lowest cost per cu. ft. of air cleaned (5 yrs.)
Multiple stages of filtration
Removes harmful pollutants and contaminants
Change filter notification
User friendly control panel
PRICE
$1,609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/8 in |
| Depth | 7-5/8 in |
| Height | 29-1/2 in |
| Weight | 40 lbs |
| Cord Length | 6-10 ft |
| Coverage Area | 14100 ft² |
Product Details
| Filtration Type | Commercial Air Purification System |
| Type | Commercial Air Purifier |
| CFM | 238 CFM |
| Color | Black |
| Amperage | 1.1 A |
| Voltage | 120 V |
| Material | Steel |
| Description | Commercial Air Purifier |
| Manufacturers Part Number | AP-SCA2000CB |
| Decibels | 40-55 |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 1 Year Parts/Labor |
Compliance & Certifications
| Certifications | CSA/UL, PMRA, CARB |