Ideal Warehouse AtomikAir High Capacity Air Filtration System, 240V, 3 Ph, 1,000,000 cu.ft.
Write a Review
|
Questions & Answers (0)
Product Description
Does not include air filters, must purchase with B3083218
Pushing one-million cu. ft. of air/hr, the AtomikAir uses the industry's only high capacity, washable MERV 13 filters (sold separately) to capture suspended particles, allergens, and pollutants as small as 0.3 microns. Powerful turbines process an incredible one-million cu ft of air per hour. This makes it possible to improve the environment for a large volume space. In winter, the AtomikAir quickly stabilizes warehouse temperatures from floor to ceiling, even with doors opening and closing, A single AtomikAir unit can maintain air quality for up to 40,000 sq ft (assuming typical warehouse 25-foot ceiling height). For larger spaces, multiple units can manage all needs. So finely tuned, the AtomikAir generates only about the same level of sound as you'd hear in an ordinary office environment. The powerful air circulation system returns warm, heated air trapped at the ceiling to regulate warehouse temperatures which can generate savings of 20-40% on heating costs. The AtomikAir features the only washable and reusable MERV 13 filter on the market. Easily removed, hosed down, and returned for an eco-friendly experience. The efficient system draws only 4.8 amps.
Pushing one-million cu. ft. of air/hr, the AtomikAir uses the industry's only high capacity, washable MERV 13 filters (sold separately) to capture suspended particles, allergens, and pollutants as small as 0.3 microns. Powerful turbines process an incredible one-million cu ft of air per hour. This makes it possible to improve the environment for a large volume space. In winter, the AtomikAir quickly stabilizes warehouse temperatures from floor to ceiling, even with doors opening and closing, A single AtomikAir unit can maintain air quality for up to 40,000 sq ft (assuming typical warehouse 25-foot ceiling height). For larger spaces, multiple units can manage all needs. So finely tuned, the AtomikAir generates only about the same level of sound as you'd hear in an ordinary office environment. The powerful air circulation system returns warm, heated air trapped at the ceiling to regulate warehouse temperatures which can generate savings of 20-40% on heating costs. The AtomikAir features the only washable and reusable MERV 13 filter on the market. Easily removed, hosed down, and returned for an eco-friendly experience. The efficient system draws only 4.8 amps.
PRICE
$21,575.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 48 in |
| Height | 86 in |
| Weight | 900 lbs |
| Cord Length | 20 ft |
| Coverage Area | 1000000 ft² |
Product Details
| Assembly Required | No |
| Filtration Type | Commercial Air Purification System |
| Number of Speeds | Variable |
| Wattage | 3100 W |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | AP-ZEA240V |
| Brand | Ideal Warehouse Innovations, Inc. |
| Type | Commercial Air Purifier |
| CFM | 15500 CFM |
| Horsepower | 4.2 HP |
| Color | Yellow |
| Amperage | 9.4 A |
| Voltage | 240 V |
| Description | High Capacity Filtration Model |
| Power Cord Type | Plug and twist |
| Decibels | 67 |
Warranty
| Warranty | 1 Year Parts/Labor |
Compliance & Certifications
| Certifications | CSA |