Lathe Chuck Parts
Brand
Chuck Type
Type
Price
Related Products
Back Plate Scroll Chuck, 10" A2-6 Fully Finished, Imperial Style with 1/2-13 Spindle Bolts, TMX™ by Toolmex Made in Europe.
TMX 3 MT Precision Live Center 3-565-003P Features: Hardened and precisely ground Live centers are lubricated with a special grease, and do not require any additional lubrication T.I.R. and Accuracy Radial Run Out: 0.0003in
Back Plate D Taper, 8in D1-6 Fully Finished, TMX™ by Toolmex Made in Europe.
Features: 60 degree point Max RPM: 5,000 Work Piece Wt.: 880 lb The rotating spindle is extended right through the tapered shank Two specially designed adjustable needle-roller bearings carry all radial loads A heavy duty ball thrust bearing takes all axial thrust Complete protection of bearings form the ingress of coolant, dirt or swarf is provided by thebuilt-in oil-seal, which also prevents loss of lubricant
Features: 60 degree point Max RPM: 4,000 Work Piece Wt.: 2880 lb The rotating spindle is extended right through the tapered shank Two specially designed adjustable needle-roller bearings carry all radial loads A heavy duty ball thrust bearing takes all axial thrust Complete protection of bearings form the ingress of coolant, dirt or swarf is provided by thebuilt-in oil-seal, which also prevents loss of lubricant