Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB637657

MPN #: RC2014

Carlisle RC2014 - Opticlean™ 20-Compartment Cup Rack, Carlisle Blue - Pkg Qty 6

Product Description
OptiClean™ 20-Compartment Cup Rack - Carlisle Blue

Features:
  • Tilted design promotes thorough washing of rims and interiors
  • Encourages bases to drain more efficiently
  • 16-Compartment holds larger diameter cups and mugs in tilted position; compartment size: 4-11/32" x 4-11/32"
  • 20-Compartment works with most standard size cups; compartment size: 4-11/32" x 3-13/32"
  • NSF Listed
PRICE
$239.70  Sold in packages of 6 / $39.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.31 in
Width3-13/32 in
Height4 in
Inside Height3.2 in

Product Details

MaterialPolypropylene
Package Quantity6
DescriptionCup Rack
ColorBlue
Manufacturers Part NumberRC2014
BrandCarlisle
TrademarkOptiClean™