Optional Galvanized Shelf 273565 for Wesco® Narrow Aisle Truck 60x16
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL GALVANIZED STEEL SHELF
FOR 60" x 16" Wesco® GALVANIZED STEEL NARROW AISLE, HIGH END PLATFORM TRUCK
Shelf fits Model 984757 Wesco® 60"L x 16"W Galvanized Steel Deck Truck, and each Truck can accommodate two additional shelves. 350 lb. capacity per shelf.
FOR 60" x 16" Wesco® GALVANIZED STEEL NARROW AISLE, HIGH END PLATFORM TRUCK
Shelf fits Model 984757 Wesco® 60"L x 16"W Galvanized Steel Deck Truck, and each Truck can accommodate two additional shelves. 350 lb. capacity per shelf.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 16 in |
| Height | 1-1/2 in |
| Weight Capacity | 350 lbs |
| Weight | 31 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf |
| Material | Galvanized Steel |
| Manufacturers Part Number | 273565 |
| Number of Levels | 2 |
| Brand | Wesco |