Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987662

MPN #: 272938

Wesco® Manual Pallet Jack Scale Truck, 5000 lb. Capacity, 22-1/2"W x 47-1/2"L Forks

Product Description
The Wesco® Scale Pallet Truck features a Mettler-Toledo Hawk scale/sensor and an LED display scale that offers a weighing accuracy of +/- .22 lbs. or 3.5 ounces. UL approved scale operates on rechargeable batteries or 120V AC electric when the self-contained battery charger is recharging the batteries. Skid weighing truck also features an ergonomic 3-position hand control (raise-neutral-lower). 205° turning radius, 7" W forks, and rolls smoothly with 7" polyurethane steer wheels and 3" polyurethane load wheels. 2 Year Limited Warranty.

PRICE
$2,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/2 in
Width22-1/2 in
Height48-1/4 in
Lowered Height3 in
Raised Height7 in
Weight Capacity5000 lbs
Weight314 lbs
Distance Across Forks22-1/2 in
Fork Length47-1/2 in
Fork Width7 in
Distance Between Forks8-1/2 in

Product Details

Assembly RequiredNo
TypeManual Pallet Jack Scale
ColorYellow
Wheel TypeSolid
Steer Arc Degrees205 °
Scale Accuracy10 %
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part Number272938
Entry RollersNo
Steer Wheel MaterialPolyurethane
BrandWesco