GENIE® 83041458 Standard Platform with Bands, Pack of 1
Write a Review
Questions & Answers (0)
Standard Platform with Bands. Supplied with SI-210X. Can also be used on SI-220X.
Specifications
Product Details
| Manufacturers Part Number | SI-2110 |
| Package Quantity | 1 |
| Description | Standard Platform with Bands |
| Brand | Genie |
Related Products
Save the expense and eliminate the space requirements of another piece of lab equipment. Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks or other vessels. U.S. Patent 5,409,312. Vibrate and mix; rotating orbit diameter of 1.52mm (¹/₁₆") Vibration adjustment is controlled by setting the magnetic stirrer to the desired speed Platform protects the operating mechanism from spills; non-skid surface to prevent containers from sliding Base incorporates built-in hand holds for lifting and carrying Supports up to 6.8kg (15lb)
GENIE® 83041289 Digital Disruptor Genie Cell Disruptor, 120V The patented Digital Disruptor Genie provides multi-directional action, which simultaneously agitates and vortexes at high speed, dramatically increasing cell disruption or sample resuspension efficiency. An affordable alternative to expensive ultrasonic disruptors, it can hold up to twelve 1. 5ml or 2. 0ml microtubes (snap-top or screw-cap). Digital control of speed and time with speed alarm. In addition, a supplied pop-off cup (Part No. 146-3011-00) easily attaches for use as a standard single-tube vortex mixer. Magnetic ...
GENIE® 83041369 3-D Orbital Shaker Attachment for Roto-Shake Genie, Pack of 1 The 3-D Orbital Shaker Attachment for the Roto-Shake Genie provides gentle yet thorough mixing of dishes, flasks, beakers and open containers. It moves at a 5 degree angle through a 360 degree rotation (providing a combination of vertical and horizontal motions). This means that every corner or crevice of a container will receive complete mixing, making it the perfect choice for applications such as gel and blot staining/blocking, sample washing, polymer resin preparation, and more. Please note, platform ...
3M-Matic™ Infeed/Exit Platform for 3M-Matic™ Case Sealer 8000asb can be installed on the infeed or exit end of the 3M-Matic™ Case Sealer 8000asb to facilitate case flow. It can also be used to provide additional platform surface for your packaging operation before sealing. Features: It features ball bearing rollers for smooth and easy movement The stainless steel frame resists corrosion and easily bolts to 3M-Matic™ Case Sealer 8000asb The infeed conveyor creates a packing area prior to the box being sealed, this saves floor space in a packaging line The conveyor can ...
Manual crank, hi-low, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Manual crank is hydraulically assisted and adjusts height from 19-27". 350 lb. weight capacity. Upholstered top table. Seamless cushion and wood finishes available in various color options. NOTE: To select a specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.