Unger® Original StripWasher® 10" Replacement Sleeve, White
Write a Review
|
Questions & Answers (0)
Product Description
Strip washer Plush woven synthetic fabric is simultaneously gentle and strong, tackling tough everyday tasks. Excellent for cleaning windows and screens, as well as dusting. Fabric is sturdy, with reinforced zigzag stitching. Machine washable. The best way to get the most from your Unger® Original Strip Washer®.
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Weight | 0.1 lbs |
| Cleaning Width | 10 in |
Product Details
| Type | Replacement Sleeve |
| Material | Synthetic Fabric |
| Package Quantity | 1 |
| Description | Replacement Sleeve |
| Color | White |
| Manufacturers Part Number | WS250 |
| Brand | Unger |