Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215044

MPN #: 7490

OTC U-Joint Remover Tool 1/2" Drive

Product Description
Features:
  • For use with 1/2 in. drive impact wrench
  • Easily removes stubborn heavy duty U-joints on Dana and Rockwellr driveshaft assemblies
  • The puller legs have holes for convenient bolt storage
  • Works on most Dana Spicer and Meritor U-Joints - Except the Spicer Life series model SPL250X
  • Bolts included: 5/16-24 x 1-1/2, 3/8-24 x 1-1/2, 7/16-20 x 1-1/2, M8 x 1.25mm x 35mmc


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7490
Package Quantity1
DescriptionU-Joint Remover Tool
BrandOTC